Abbotsford
eltg3sgu1010wledic

ELITE LIGHTING 3 inch 120V Miniature Line Voltage GU10 Non-IC Housing

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:G3S-GU10-10W-LED-IC

Description

Small aperture line voltage, thermally protected, specification grade recessed housing. For new construction. Non-insulated ceilings or where insulation can be kept3" from the housing. Accommodates up to 50W GU10 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 3 in Miniature Shallow Housing
Type Line Voltage, IC/Non-IC, Dimmable Voltage Rating 120 V
Lamp Type GU10 LED Series G3S
Lamp Wattage 50 W Mounting Type Recessed
Height 5-1/2 in Width 12 - 24 in
Depth 5-1/2 in For Use With 2 in x 6 in Joist Construction

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok