iwa3trimgmbrflbkstd

STANDARD PRODUCTS 3 inch Flat Round LED Gimbal Trim, Black

In Stock
Price $6.30 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66230

Description

FEATURES: • Trim Type: Flat • Colour: Black • Shape: Round • Size (in): 3 • Diameter - mm (in): 84 (3 5/6) • Airtight: Yes

Specifications

Brand Name Standard Products Item Name 3 in Gimbal Trim
Type Round, Flat, Twist-Lock, Airtight Ceiling Opening 2-3/4 in
Lamp Type LED Housing Material Die-Cast Aluminum
Mounting Type Recessed Diameter 3-3/8 in
Height 3/8 in Color Black
For Use With 65422, 65423 and 65982 LED Modules UPC 069549662308

Packages

96 - UNIT - 96
This website uses cookies to ensure you get the best experience on our website. Read more
Ok