jun447whzwh

ACUITY 4 inch JUNO Adjustable Cone Wheat Haze, MR16, White Trim

In Stock
Price $51.64 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:243v2u

Description

The 4-inch adjustable cone trim’s reflector and trim ring are available in a wide array of finishes

Specifications

Brand Name Juno Item Name 4 in Cone Trim
Type Low Voltage, Classic Aged, 35° Vertical Adjustable, Round Ceiling Opening 3-3/8 in
Lamp Type MR16 Lamp Wattage 50/75 W
Mounting Type Recessed Diameter 5 in
Color Wheat Haze Reflector, White Trim For Use With IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Series Housing
Standards UL Listed, cUL, CSA Certified

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok