lcl2076wb

PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Step Baffle Reflector Trim, Black Baffle/Gloss White Flange

In Stock
Price $21.54 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400462055

Description

For all Non-IC applications in both residential and commercial construction. Accepts all 1000's series trims. Rugged mounting system with 13" heavy-guage mounting bars that extend to 27". Integral cable clamps.

Specifications

Brand Name Philips Lighting Item Name 4 in Baffle Trim
Lamp Type PAR20 Color White, White Baffle

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok