Abbotsford
lcl2001cd

PHILIPS LIGHTING 3-3/4 inch Uniframe Vertical Open Downlight Reflector Trim, Clear Diffuse

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400462012

Description

Lightolier 2001CD Lytecaster Performance 3.75 inch Vertical Open CFL Performance Series Reflector Trim Performance Vertical Open Downlight: These trims are offered in 3-3/4", 5-1/4" and 6-3/4" aperture sizes in Specular Clear or Clear Diffuse finishes. Clear Diffuse is a semi-specular finish that diffuses light and provides a soft, even illumination.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 3 in Reflector Trim Type Vertical
Ceiling Opening 3-3/4 in Lamp Type Triple/Quad Tube
Housing Material Aluminum Lamp Wattage 13/18 W
Diameter 4-1/2 in Height 7-1/4 in
Color White, Clear Diffuse Reflector UPC 784197546328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok