Abbotsford
lcl2005

CANLYTE 2005 STEP BAFFLE BLK 3 3/4

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2005

Description

Versatile, low brightness downlight. Die-cast aluminum step baffle in black or white and the recessed lamp reduces glare. Anobrite® aluminum reflector concentrates output from A and compact fluorescent lamps.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name Reflector Step Baffle Trim Type Direct Light Outlet, Round
Lamp Type Incandescent Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Mounting Type Recessed Height 5.2 in
Width 6.2 in Color Matte White and Black
Application Indoor Commercial - Recessed Downlights UPC 784197146559

Packages

1 - UNIT - 1 378 - SKID - 378
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok