Abbotsford
lcl344astx

PHILIPS LIGHTING 3 3/4 inch LytePoints Adjustable Basic Square Baffle Reflector Trim, Brushed Steel

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:344ASTX

Description

The truncated die-cast baffle features a black painted finish for low brightness. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.

Specifications

Brand Name Philips Lighting Item Name Adjustable Baffle Trim
Type Direct Light Outlet, Symmetric, 0 - 35° Rotation Lamp Type MR16
Height 111.125 mm Width 114.3 mm
Depth 114.3 mm Color Stainless Steel
UPC 662057037172

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok