PHILIPS LIGHTING 3-3/4 inch Lytecaster Square Baffle Adjustable, White Paint
Description
The truncated die-cast baffle features a black painted finish for low brightness. For mounting plates for use with remodelers. Accommodates all ceiling types from 1/8 to 1-1/8 thick.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | Adjustable Baffle Trim | Type | Direct Light Outlet, Symmetric, Square, 0 - 35° Rotation |
Voltage Rating | 120 V | Lamp Type | MR16 |
Housing Material | Steel | Lamp Wattage | 50 W |
Mounting Type | Recessed | Height | 111 mm |
Width | 114 mm | Depth | 114 mm |
Color | White | Application | Professional/Residential Downlights |
UPC | 662057037165 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |