PHILIPS LIGHTING 3 inch LyteCaster LED Accent Round Baffle Downlight Trim, White
Description
LIGHTOLIER® LyteCaster L3R-series round trim for use with LED baffle down light.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Downlight Trim | Mounting | Recessed |
Type | Round | Color/Finish | White |
For Use With | 3 in Baffle Down Light | Application | Downlighting |
UPC | 662057997605 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |