PHILIPS LIGHTING 3 inch LyteCaster LED Accent Round Downlight Shower Light Flat Glass White
Description
LIGHTOLIER® LyteCaster L3R-series round trim for use with LED shower light.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Round Trim | Mounting | Recessed |
Color/Finish | White | For Use With | 3 in Shower Light |
Application | For Downlighting | UPC | 662057997681 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |