Abbotsford
ykl3b1orbr6

ACUITY 162L36 3-inch 3B1 Series Baffle Shallow Narrow Flange Finishing Trim, Oil-Rubbed Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:162L36

Description

One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The 3B1 Baffle Shallow Narrow Flange is for use with housings L3 and L3R.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Baffle Shallow Full Reflector Trim
Type Round, Narrow Flange Lamp Type PAR20/R20 Incandescent
Housing Material Aluminum Series 3B1
Lamp Wattage 35/50 W Diameter 89 mm ID x 124 mm OD
Height 121 mm Color Oil Rubbed Bronze
For Use With L3 and L3R Housings Standards cULus Listed
Application For Residential Recessed Downlighting, Damp Locations UPC 745975234271

Packages

1 - UNIT - 1 (6) - UNITS - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok