Abbotsford
ykl3b2r12

ACUITY 3 inch PAR20 Deep Recessed Trim, White/Black Baffle

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:166NP8

Description

For use with housings L3 and L3R. Construction: Antique bronze, oil-rubbed bronze, brushed nickel, white and black finishes are one piece aluminum open reflectors with integral flange. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Baffle Deep Full Reflector Trim
Type Round, Narrow Flange Lamp Type PAR20/R20 Incandescent
Housing Material Aluminum Series 3B2
Lamp Wattage 30/35/50 W Diameter 89 mm ID x 124 mm OD
Height 133 mm Color White, Black Baffle
For Use With L3 and L3R Housings Standards cULus Listed
Application For Damp Locations UPC 745973753422

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok