Abbotsford
ykl3e1r6

ACUITY 4 inch 3E1 Series Full Reflector Trim Eyeball Narrow Flange, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:172W0J

Description

Description: For use with housings L3 R6, and L3R R6. Construction: White finish has integral flange. Black baffle finish has polymeric flange ring as standard. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Standard Eyeball Full Reflector Trim
Type Round, Narrow Flange, 350° Rotation Lamp Type PAR20/R20 Incandescent
Housing Material Aluminum Series 3E1
Lamp Wattage 50 W Diameter 89 mm ID x 124 mm OD
Height 102 mm Color White
For Use With L3 and L3R Housings Standards cULus Listed
Application For Residential Recessed Downlighting, Damp Locations UPC 745973752937

Packages

1 - UNIT - 1 6 - UNIT - (6) 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok