ykl3vw1

ACUITY 3 inch MR16 Lithonia Lighting Eyelid Trim Pot, White

Availablefor Backorder
Price $56.87 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:975930

Description

Wallwash trims are designed to bathe vertical surfaces with a uniform light level, highlighting items on a wall and making a room feel larger. The standard white eyelid wallwash trim provides the maximum light for wallwash applications.

Specifications

Brand Name Lithonia Lighting Item Name 3 in Eyelid Trim
Type Low Voltage, Narrow Flange, Wall Wash Ceiling Opening 1-3/4 in
Lamp Type MR16 Housing Material Plastic
Lamp Wattage 50/75 W Diameter 5 in
Height 3-7/8 in Color White
For Use With LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok