Abbotsford
ykl3vb1w

ACUITY 3 inch 3VB1 Series Narrow Flange Low Voltage Adjustable Baffle, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975924

Description

Low voltage reflector for use with Non-IC housings LV3, LP3V, LV3R and IC housing LIV3.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Baffle Trim
Type Adjustable, Low Voltage, Narrow Flange Ceiling Opening 3-5/8 in
Lamp Type MR16 Lamp Wattage 50/75 W
Diameter 5 in Height 3-7/8 in
Color White Baffle For Use With LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings
Standards cULus Listed Application Directional Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok