Abbotsford
ykl3ve1

ACUITY 3 inch MR16 Open Eyeball Adjustable Integral Flange Reflector, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975933

Description

Intended use: Low voltage reflector for use with housings LV3, LP3V, LIV3, and LV3R. Construction 30 degree vertical tilt standard. 350 degree horizontal rotation. White integral flange ring. Installation: Retaining clips attached to trim ring hold trim inside housing. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 4 in Eyeball Trim
Type Adjustable, Standard, Low Voltage, Narrow Flange, 30° Tilted, 350° Rotation Ceiling Opening 2 in
Lamp Type MR16 Housing Material Plastic
Lamp Wattage 50/75 W Diameter 5 in
Height 2 in Color White
For Use With LV3, LP3V, LV3R Non-IC and LIV3 IC Recessed Housings Standards cULus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok