Abbotsford
ykll3rr6

ACUITY 4 inch L3R Series Incandescent Remodel Housing (Resale Pack of 6)

Price $20.72 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:122H7W

Description

Recessed incandescent housings for 2x8 and 2x6 remodel applications. Approved for direct burial in insulation and all ceiling and wiring types.L3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with three built-in ROMEX® clamps and ground wire. Not suitable for pulling wires. Rated for 90°C. Socket clips to trim to ensure proper and consistent lamp position.

Specifications

Brand Name Acuity Brands Item Name 3 in Housing
Type Remodel, IC/Non-IC Voltage Rating 120 V
Lamp Type Incandescent (Lamp Not Included) Housing Material Aluminum
Lamp Wattage 75 W Number of Lamps 1
Diameter 114 mm Color Aluminum
For Use With Pot Light UPC 745973345566

Packages

1 - UNIT - 1 312 - SKID - 312
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok