Abbotsford
eltb402clwh

ELITE LIGHTING 4 inch Elite Reflector Trim, Clear Alzak/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B402CL-WH

Description

Reflector trim use with Recessed Compact Fluorescent (CFL) fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim
Lamp Type Compact Fluorescent, Incandescent Lamp Wattage 9/13/18/26 W
Diameter 4-7/8 in OD Color White, Chrome Reflector
For Use With B4PLIC-E, B4PLIC-M, B4PL Housings UPC 847801004031

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $14.83 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok