elthh44501clwh

ELITE LIGHTING 4 inch LED Reflector Trim, Clear/White

In Stock
Price $57.43 / EA Eco fees: $0.15
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:hh4-4501-cl-wh

Description

4" LED Reflector with Diffuse Lens with Clear Reflector and White Ring/Trim (to be used with HH4-LED Series Housing only)

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim with Diffuse Lens
Lamp Type LED Diameter 5-1/2 in
Depth 95.25 mm Color White, Chrome Reflector
For Use With HH4-LED, HHJ4-LED, HHR4-LED, Architectural High Lumen LED Downlight Housings

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok