jun4181clear

ACUITY 4 inch PAR20 Trim Series Perimeter Frosted Glass Trim with Clear Glass Center

Available from manufacturer
Price $98.75 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:243ukf

Description

4" Decorative Frosted Glass Trim, Perimeter Frosted Clear Glass

Specifications

Brand Name Juno Item Name 4 in Shower Trim with Clear Glass Center
Type Round, Perimeter Lamp Type PAR20/R20
Housing Material Frosted Glass Lamp Wattage 30/35 W
Color Clear Standards UL Listed
Application For Recessed Residential, Damp Location

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok