Abbotsford
jun449wh

ACUITY 4 inch JUNO Round Adjustable Aiming Elbow Trim, White

Price $58.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V33

Description

4-inch round aiming elbow adjustable trim white with white ring.

Specifications

Brand Name Juno Item Name 4 in Adjustable Aiming Elbow Trim
Type Round, Low Voltage Lamp Type MR16
Series 449 Lamp Wattage 50 W
Diameter 4-7/8 in OD Color White
For Use With IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings Application For Indoor Locations
UPC 661209046116

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok