jun440bl

ACUITY 4 inch JUNO Flush Gimbal Ring Trim GU10 Base, Black

In Stock
Price $15.05 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:243uyy

Description

The 440-series adjustable flush gimbal ring trim comes with black trim ring finish.

Specifications

Brand Name Juno Item Name 4 in Adjustable Flush Gimbal Trim
Type Round, Line Voltage Lamp Type MR16/PAR16
Series 440 Lamp Wattage 35/50 W
Diameter 5 in OD Color Black
For Use With IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1RCW, APT1 Recessed Light Housings Standards Energy Star Certified
Application For Indoor Locations

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok