Abbotsford
cawledsm4dwtc

CANARM LED-SM4D-WT-C 4 in LED Disk Light 3000 K 900 lm LED 12 W, 12 V

Inventory
Unavailable for order
Manufacturer:CANARM
Manufacturer #:LED-SM4D-WT-C

Description

Surface mount LED disk light. Dimmable lamping with E26 adaptable lamp base and quick connectors. Suitable for wet locations. Indoor/outdoor enclosed use.

Specifications

Brand Name Canarm Item Name 4 in LED Disk Light
Type Direct Light Outlet, Symmetric Voltage Rating 12 V
Lamp Type 3000 K 900 lm LED Lamp Wattage 12 W
Mounting Type Ceiling, Surface Diameter 149.86 mm
Height 32.004 mm Color White
Includes Control Unit

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok