Abbotsford
das2140t01

LIGHTHEADED LIGHTING 4-1/2 inch Dasal Eclipse MR16 Trim, White

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-140-T-MR16-01

Description

LIGHTHEADED Eclipse MR16. This refined trim facilitates versatile spotlighting from a diminutive aperture. Eclipse rotates, aims at max possible angles and admits full flux with an extremely shallow projection.

Specifications

Brand Name Lighthead Lighting Sub Brand Eclipse
Item Name 4 in Trim Type Round
Ceiling Opening 4-1/2 in Lamp Type MR16 Halogen
Series 2-140-T Diameter 2 in ID x 5 in OD
Height 2-1/8 in Color White, Clear Lens
For Use With 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings Standards cETLus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok