Abbotsford
das2120tmr1601who

LIGHTHEADED LIGHTING 2-120-T-MR16-01-WHO Aurora 4 in Reflector Trim 4-1/2 in Opening MR16 Halogen

Price $41.85 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-120-T-MR16-01-WHO

Description

With a myriad of reflector, trim, and color temperature combinations, Aurora blends discretely with any décor. The 2 1/2" regressed lamp delivers high lumens without glare, while 20° aiming increases flexibility in locating luminaires. The Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).

Specifications

Brand Name Lighthead Lighting Sub Brand Aurora
Item Name 4 in Reflector Trim Type Regressed, Round
Ceiling Opening 4-1/2 in Lamp Type MR16 Halogen
Housing Material Die-Cast Aluminum Series 2-120-T
Diameter 3-1/2 in ID x 5 in OD Height 3 in
Color White For Use With 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings
Standards cETLus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok