Abbotsford
eltaf993wwh

ELITE LIGHTING 4 inch Economy Baffle Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:AF993-W-WH

Description

Medium base screw shell porcelain socket preinstalled on adjustable mounting bracket is designed to allow usage of different lamp types, as well as proper and consistent lamp positioning.

Specifications

Brand Name Elite Lighting Item Name 4 in Stepped Baffle Trim with Adjustable Bracket
Type Economy Lamp Type PAR20/R20 Incandescent
Housing Material Aluminum Lamp Wattage 50 W
Diameter 4-7/8 in OD Height 2-1/4 in
Color White, White Baffle UPC 847801016249

Packages

1 - UNIT - 1 24 - UNIT - 24 1200 - UNIT - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok