Abbotsford
eltaf999clwh

ELITE LIGHTING 4 inch 50W Elite Lighting Trim Chome Reflector, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:AF999CL-WH

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim
Lamp Type MR16, PAR20 Mounting Type Recessed
Height 2.56 in Color White Trim, Chrome Reflector
For Use With Low Voltage Recessed Lighting UPC 847801039903

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok