Abbotsford
eltb1412sn

ELITE LIGHTING 4 inch Elite Fully Adjustable (35 degree Tilt, 359 degree Rotation), Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1412SN

Description

Fully Adjustable (35° Tilt; 359° Rotation) trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Trim with Gimbal Ring
Type Adjustable, Low Voltage, 35° Tilted, 359° Rotation Lamp Type MR16, GU10 Incandescent
Lamp Wattage 75 W MR16, 50 W GU10 Diameter 4-7/8 in
Depth 46.0375 mm Color Satin Nickel
For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings UPC 847801007421

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok