Abbotsford
eltb1417snwh

ELITE LIGHTING 4 inch Elite Low Voltage Metal Stepped Baffle Trim, Satin Nickel/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1417SN-WH

Description

Metal Stepped Baffle trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Stepped Baffle Trim
Lamp Type MR16, GU10 Incandescent Housing Material Metal
Lamp Wattage 75 W MR16, 50 W GU10 Diameter 4-7/8 in
Color White, Satin Nickel Baffle For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings
UPC 848070027905

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok