Abbotsford
eltb1419snsn

ELITE LIGHTING 4 inch Elite Adjustable Trim Spot (40 degree Tilt), Satin Nickel/Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1419SN-SN

Description

Adjustable Spot (40° Tilt) trim use with Recessed Low Voltage fixtures.

Specifications

Brand Name Elite Lighting Item Name 4 in Spot Trim
Type Adjustable, Low Voltage, 40° Tilted Lamp Type MR16, GU10 Incandescent
Housing Material Steel Lamp Wattage 75 W MR16, 50 W GU10
Diameter 4-7/8 in Color Satin Nickel, Satin Nickel Baffle
For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok