Abbotsford
eltb1461wh

ELITE LIGHTING 4 inch Low Voltage 35 Degree Elite Lighting Adjustable Trim Gimbal, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1461WH

Description

Adjustable Gimbal ( 40° Tilt) trim use with recessed low voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Trim with Gimbal Ring
Type Adjustable, Low Voltage, 40° Tilted Lamp Type MR16, GU10 Incandescent
Lamp Wattage 75 W MR16, 50 W GU10 Diameter 4-7/8 in
Color White For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings
UPC 847801008343

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok