ELITE LIGHTING 4 inch Low Voltage 35 Degree Elite Lighting Adjustable Trim Gimbal, Satin Nickel
Description
Adjustable Gimbal ( 40° Tilt) trim use with recessed low voltage fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Trim with Gimbal Ring |
Type | Adjustable, Low Voltage, 40° Tilted | Lamp Type | MR16, GU10 Incandescent |
Lamp Wattage | 75 W MR16, 50 W GU10 | Diameter | 4-7/8 in |
Color | Satin Nickel | For Use With | H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings |
UPC | 847801008381 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |