Abbotsford
eltb1462clsn

ELITE LIGHTING 4 inch Elite Semi-Frosted Shower Trim, Clear/Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1462CL-SN

Description

Semi-Frosted Shower Trim use with Recessed Low Voltage fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Shower Trim with Semi-Frosted Lens
Type Non-Adjustable, Low Voltage Lamp Type MR16, GU10 Incandescent
Lamp Wattage 35/50/75 W MR16, 50 W GU10 Diameter 4-7/8 in
Color Satin Nickel, Chrome Reflector For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings
Application For Showers, Saunas, Jacuzzis and Other Wet Locations UPC 847801016379

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok