Abbotsford
eltb1463clwh

ELITE LIGHTING 4 inch Elite Trim Low Voltage Clear White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1463CL-WH

Description

Low voltage trim with angle cut chrome reflector and white ring.

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim
Type Adjustable, Low Voltage, Angle-Cut Lamp Type MR16, GU10 Incandescent
Lamp Wattage 75 W MR16, 50 W GU10 Diameter 4-7/8 in
Color White, Chrome Reflector For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings
UPC 847801008046

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok