Abbotsford
eltb1491snsn

ELITE LIGHTING 4 inch Elite Trim Low Voltage Pinhole with Baffle, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B1491SNSN

Description

Low voltage trim pinhole with baffle. Combination of satin nickel color.

Specifications

Brand Name Elite Lighting Item Name 4 in Baffle Trim
Type Low Voltage, Pinhole Lamp Type Incandescent
Diameter 4-7/8 in Color Satin Nickel, Satin Nickel Baffle
For Use With H4LV, H4LVIC-AT, BL4IC, BL4IC-S, BL40ICE-S, BL4 Housings

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok