Abbotsford
eltb461ch

ELITE LIGHTING 4 inch Elite PAR20 Gimbal Trim (30 degree Tilt), Chrome

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B461CH

Description

Trim ring 4in PAR20 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.

Specifications

Brand Name Elite Lighting Item Name 4 in Trim with Gimbal Ring
Type Adjustable, 30° Tilted Lamp Type PAR20 Compact Fluorescent, Incandescent
Housing Material Aluminum Diameter 4-7/8 in
Color Chrome For Use With B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Recessed Housings
UPC 847801031143

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok