Abbotsford
eltb461wh

ELITE LIGHTING 4 inch Elite PAR20 Gimbal Trim (30 degree Tilt), White

Price $18.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:B461WH

Description

Trim ring 4in PAR20 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.

Specifications

Brand Name Elite Lighting Item Name 4 in Adjustable Gimbal Trim
Type 30° Tilted, 359° Rotation Lamp Type Incandescent
Housing Material Aluminum Diameter 4-7/8 in OD
Height 5-1/2 in Color White
For Use With B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Housings Standards UL and ETL Listed
Application For General Lighting, Task Lighting, Sloped Ceiling Lighting, Accent Lighting, Wall Wash Lighting UPC 847801015747

Packages

24 - UNIT - (24) 1200 - SKID - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok