Abbotsford
eltb403wh

ELITE LIGHTING 4 inch Elite Eyeball (30 degree Tilt) Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B403WH

Description

Eyeball (30° Tilt) trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 4 in Eyeball Trim
Type Adjustable, 30° Tilted Lamp Type Compact Fluorescent, Incandescent
Diameter 4-7/8 in Color White
For Use With B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Recessed Housings UPC 847801004215

Packages

24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok