Abbotsford
eltb401pbk

ELITE LIGHTING 4 inch Stepped Baffle Trim, Black/Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B401-P-BK

Description

Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 4 in Stepped Baffle Trim
Ceiling Opening 4-1/4 in Lamp Type Compact Fluorescent, Incandescent
Housing Material Plastic Lamp Wattage 9/13/18/26 W
Diameter 4-7/8 in OD Height 5-1/2 in
Color Black, Black Baffle For Use With B4PLIC-E, B4PLIC-M, B4PL Housings
Standards UL and ETL Listed UPC 847801015655

Packages

24 - UNIT - (24)
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $14.86 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok