Abbotsford
eltb401snwh

ELITE LIGHTING 4 inch Elite Stepped Baffle Trim (35 Degree Tilt), Satin Nickel/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B401SN-WH

Description

Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 4 in Stepped Baffle Trim
Lamp Type Compact Fluorescent, Incandescent Housing Material Phenolic/Metal
Diameter 4-7/8 in Color White, Satin Nickel Baffle
For Use With B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Recessed Housings UPC 847801046888

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok