Abbotsford
eltb401wwh

ELITE LIGHTING 4 inch Elite Stepped Baffle, Trim Ring, White

Price $10.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:B401W-WH

Description

Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 4 in Stepped Baffle Trim
Ceiling Opening 4-1/4 in Lamp Type Compact Fluorescent, Incandescent
Housing Material Plastic Lamp Wattage 9/13/18/26 W
Diameter 4-7/8 in OD Height 5-1/2 in
Color White, White Baffle For Use With B4PLIC-E, B4PLIC-M, B4PL Housings
Standards UL and ETL Listed UPC 847801003911

Packages

24 - UNIT - (24)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok