Abbotsford
eltb402clch

ELITE LIGHTING 4 inch Elite Reflector (35 Degree Tilt) with Trim, Clear/Chrome

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B402CL-CH

Description

Reflector trim use with Recessed Compact Fluorescent (CFL) fixtures

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim
Lamp Type Compact Fluorescent, Incandescent Lamp Wattage 9/13/18/26 W
Diameter 4-7/8 in OD Color White, Chrome Reflector
For Use With B4PLIC-E, B4PLIC-M, B4PL Housings UPC 847801046901

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok