Abbotsford
eltb4icatw

ELITE LIGHTING 4 inch Elite Miniature IC Housing, Air-Shut, White Baffle

Inventory
Unavailable for order at Abbotsford
Manufacturer:ELITE LIGHTING
Manufacturer #:B4IC-AT-W

Description

Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ Kos, one 3/4 KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 4 in Housing
Type IC, Recessed Voltage Rating 120 V
Lamp Type Incandescent (Lamp Not Included) Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Diameter 101.6 mm Width 140 mm
Depth 610 mm Color White
UPC 847801003898

Packages

6 - UNIT - (6) 300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok