Abbotsford
eltb630wwh

ELITE LIGHTING 6 inch Elite Metal Stepped Baffle R30/PAR30, White/White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B630W-WH

Description

Metal Stepped Baffle R30/PAR30 trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Stepped Baffle Trim
Lamp Type Compact Fluorescent, PAR30/R30/BR30 and A19 Incandescent Housing Material Metal
Lamp Wattage PAR30/R30: 75 W, A19: 60 W, BR30: 65 W Diameter 7-1/4 in OD
Color White, White Baffle For Use With B6IC-AT-W, B6RIC-AT-W, B26IC-AT-W, B26RIC-AT-W, B6IC-100-AT-W, B600-IC, B6-AT, B6R-AT, B26R-AT, B26-AT, B26-GU24-IC, B26-GU24-RIC Housings
UPC 847801000163

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok