Abbotsford
eltbl4ic50matw

ELITE LIGHTING 50W 4 inch Elite Miniature Low Voltage IC Housing, Magnetic, Air-Shut, White Baffle

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:BL4IC-50-M-AT-W

Description

Small aperture low voltage, thermally protected IC rated, specification grade recessed housing, designed for new construction. Accommodates up to 50W MR16 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 4 in Housing
Type IC, Recessed Voltage Rating 12 V
Lamp Type Halogen (Lamp Not Included) Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Width 205 mm Depth 610 mm
Color White Includes Control Unit

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok