Abbotsford
iwarf4trimgmbblkmr16

STANDARD PRODUCTS 4-1/4 inch E-LUME Round MR16 Deep Baffle Gimbal Trim, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64370

Description

FEATURES:• Types: Deep Baffle - Gimbal• Shape: Round• Rotation Angle (°): 30• Colour: Black• Aperture: Round• Comp. housing diameter (in): 4• Compatible Lamps: MR16 (E26, GU10) / PAR16• Lamp Maximum Wattage (W): 50• Diameter (mm): 101.6• Diameter (in): 4• Air-Tight: No• Brand: E-Lume• Warranty (yrs): 1

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name 4 in Gimbal Trim Type Round, 30° Rotation, Deep Baffle
DLC N For Use With MR16 (E26, GU10)/PAR16 Lamps
UPC 069549643703

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok