Abbotsford
iwarf4trimswrwhmr16

STANDARD PRODUCTS 4-1/4 inch Round MR16 Shower Trim, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:64388

Description

FEATURES:Types: Shower Shape: Round Colour: White Aperture: Round Comp. housing diameter:4" Compatible Lamps: MR16 (E26, GU10) / PAR16 Lamp Maximum Wattage: 50WDiameter: 101.6mmDiameter: 4" Air-Tight: No Brand: E-Lume Warranty (yrs): 1

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name 4 in Shower Trim Type Round
DLC N For Use With MR16 (E26, GU10)/PAR16 Lamps
UPC 069549643888

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok