Abbotsford
jun10wh

ACUITY 241TMC 4-inch Flush Gimbal Ring Trim, White

Price $19.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241TMC

Description

4-inch adjustable flush gimble trim ring to be used with TC1 series. Trim is black.

Specifications

Brand Name Juno Item Name 4 in Adjustable Flush Gimbal Trim
Type Round, Line Voltage Lamp Type MR16
Series 10 Lamp Wattage 50/75 W
Diameter 5 in OD Color White
For Use With IC1P, TC1, TC1S, TC1R, TC1RCW, APT1 Recessed Light Housings Application For Indoor Locations
UPC 661209079053

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok