Abbotsford
jun10sc

ACUITY 4 inch Line Voltage Trim Series Adjustable Flush Gimbal Ring Trim, Satin Chrome

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:241TMA

Description

Adjustable 10-series flush gimbal ring trim of satin chrome colour.

Specifications

Brand Name Juno Item Name 4 in Adjustable Flush Gimbal Trim
Type Round, Line Voltage Lamp Type MR16
Series 10 Lamp Wattage 50/75 W
Diameter 5 in OD Color Satin Chrome
For Use With IC1P, TC1, TC1S, TC1R, TC1RCW, APT1 Recessed Light Housings Application For Indoor Locations
UPC 661209079077

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok