Abbotsford
jun12wwh

ACUITY 4 inch Perimeter Frosted Lens, White Shower Trim

Price $53.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241Y40

Description

Juno 4-inch recessed shower trim has frosted glass and a white trim. It is ideal for applications where general lighting is needed in a damp or wet environment. Easy to install into JUNO housings.

Specifications

Brand Name Juno Item Name 4 in Trim
Type Round, Line Voltage Lamp Type K19/PAR20/R20
Series 12 Lamp Wattage 18/26/30/40/50 W
Mounting Type Ceiling Diameter 5 in OD
Color White, Frosted Lens with Clear Center For Use With IC1, IC1W, IC1S, TC1RCW, IC1P, TC1, TC1S, TC1R, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings
Application For Wet and Indoor Locations UPC 661209020987

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok